Cermet Turning Insert - VNMG160404L-VC TN620

Article no.: TSR07894
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 104.50 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for turning

Identification & Classification

Article number TSR07894
Copy
EAN / GTIN 4960664785155
Copy
Manufacturer number TSR07894
Copy
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Cermet Turning Insert VNMG160404L-VC TN620

Feature:

AN (GTC - Clearance angle major): 0 Degree
RE (GTC - Corner radius): 0.4 mm
IFS (GTC - Insert mounting style code): 2
Corner radius (RE): 4
S (GTC - Insert thickness): 4.76 mm
IC (GTC - Inscribed circle diameter): 9.525 mm
L (GTC - Cutting edge length): 16.606 mm
EPSR (GTC - Insert included angle): 35 Degree
Size: 1604
HAND (GTC - Insert hand): L
TC (GTC - Tolerance class insert): M
Grade: TN620
Chip breaker: VC
Description: VNMG

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart