Cermet Turning Insert - SPGR120308R TN60

Article no.: TSJ01259
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 120.60 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for turning

Identification & Classification

Article number TSJ01259
Copy
EAN / GTIN 4960664091164
Copy
Manufacturer number TSJ01259
Copy
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Cermet Turning Insert SPGR120308R TN60

Feature:

RE (GTC - Corner radius): 0.8 mm
IFS (GTC - Insert mounting style code): 1
S (GTC - Insert thickness): 3.18 mm
LE (GTC - Cutting edge effective length): 5 mm
Corner radius (RE): 8
AN (GTC - Clearance angle major): 11 Degree
IC (GTC - Inscribed circle diameter): 12.7 mm
L (GTC - Cutting edge length): 12.7 mm
EPSR (GTC - Insert included angle): 90 Degree
Size: 1203
TC (GTC - Tolerance class insert): G
HAND (GTC - Insert hand): R
Description: SPGR
Grade: TN60

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart