Turning Toolholder - C6-DWLNR-45065-08-DC-KUA

Article no.: TQN00042
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp toolholder

Identification & Classification

Article number TQN00042
Copy
EAN / GTIN 5715477000464
Copy
Manufacturer number TQN00042
Copy
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Turning Toolholder C6-DWLNR-45065-08-DC-KUA

Feature:

Insert size: 8
Insert size: 8
Shank width (B): 63
Shank diameter (DCON): 63
Total length (LF/OAL): 65
Total length (OAL): 65
Type: Right
Type: Right
Material: Steel
Internal coolant: Yes
Internal coolant: Yes

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart