Malleable cast iron screw clamp TPN-BE-2K 500/120

Article no.: TPN50S12BE-2K
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number TPN50S12BE-2K
EAN / GTIN 4008158031125
Manufacturer number TPN50S12BE-2K
L-Number L80030 462

Description

Description:

  • Clamping force up to 5,500 N
  • High‐quality 2‐component plastic handle
  • With protective caps on the clamping surfaces
  • Stable profiled rail with serration

Feature:

  • Overhead: 120 mm
  • Material / surface:
    • Upper and lower parts made of reinforced malleable cast iron, powder coated
    • Hollow profile rail made of steel, cold drawn, galvanized
    • Spindle with trapezoidal thread made of steel rolled, burnished
    • Handle made of 2-component plastic
    • Pressure plate made of steel, cold pressed, galvanized
    • Plastic protective caps
  • Rail: 29x9 mm
  • Wingspan: 500 mm

Application:

  • Interior fittings
  • Shell construction
  • DIY
  • Furniture and joinery works
  • Kitchen construction and shop fitting
  • Carpentry and woodwork
  • Powerful and rigid clamping

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
    • Clean the fluting on the rails with a steel brush
    • Clean and oil the spindle regularly
    • If the lower part slips, turn the grub screw a 1/4 turn further (TG, KRE, KREV only)
    • Clean and oil the pressure plate regularly

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart