Earth (ground) clamp TP 150/80

Article no.: TP-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number TP-1
EAN / GTIN 4008158015422
Manufacturer number TP-1

Description

Description:

  • With malleable cast iron arms
  • Ergonomically shaped wood handle
  • Grounding connection hole in the upper part

Feature:

  • Overhead: 80 mm
  • Hole Ø: Ø10,5 mm
  • Material / surface:
    • Upper and lower part made of reinforced malleable cast iron, galvanized
    • Hollow profile rail made of steel, cold drawn, galvanized
    • Spindle with trapezoidal thread made of steel rolled, burnished
    • Wooden handle, water-based lacquer
    • Pressure plate made of steel, cold pressed, galvanized
  • Rail: 25x6 mm
  • Wingspan: 150 mm
  • Current: 400 A

Application:

  • Metal construction
  • Locksmith work
  • Car body construction
  • Earthing using ground clamps

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
    • Clean the fluting on the rails with a steel brush
    • Clean and oil the spindle regularly
    • If the lower part slips, turn the grub screw a 1/4 turn further (TG, KRE, KREV only)
    • Clean and oil the pressure plate regularly

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart