Ultrasonic Thickness Gauge TO 100-0.01EE, readout 0,01 mm, measuring frequency 5 MHz

Article no.: TO 100-0.01EE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Thickness measuring tool

Identification numbers & Classifications

Article number TO 100-0.01EE
EAN / GTIN 4045761217652
Manufacturer number TO 100-0.01EE
L-Number L40250 1934

Description

Description:

  • Premium thickness gauge device using ultrasonic technology: New NT measuring technology generation with automatic sensor adjustment (V-path correction for improved accuracy and more rapid display speed)
  • High-precision mode: Readout accuracy can be switched from 0.1 mm to 0.01 mm
  • Echo-echo measurement: Determining the actual thickness of materials regardless of any existing coating, such as, for example, paint or an anti-corrosion coating on the base metal. In this way, the wall thickness of, for example, pipes can be determined in a non-destructive manner and without having to remove the coating and the measurement can be shown on the display, with the adjustment for the coating thickness taken into account
  • Adjustment options: 0-point adjustment, 1-point adjustment, 2-point adjustment by measuring material of different thicknesses
  • Date and time can be adjusted. It is possible to store the measurement values with a time stamp
  • Energy-saving operation with 2× AA batteries and an operating time of at least 30 hours, adjustable power-off time (sleep mode) and adjustable display switch-off (standby mode)
  • Dual measuring modes to determine material thickness:- Pulse-Echo mode (up to 600 mm)- Echo-Echo mode (up to 100 mm)
  • Can be used on these materials, as well as others: Metals, plastics, ceramics, composite materials, epoxy, glass and other materials
  • Large internal data memory for up to 100 data sets each with 100 individual values
  • Delivered in a robust carrying case
  • USB data output for easy data download from the device memory to the PC, as standard
  • Standard measuring probe ATU-US12 included with delivery
  • Limit alarm function: Upper and lower limit adjustable. The measurement process is supported by an audible and visual signal
  • Menu languages: GB, DE, FR, ES, IT
  • Premium display with colour TFT display (320×240) with adjustable brightness so that it can be read easily in any environmental conditions
  • 3 different measurement modes with standard measuring (single measurement), scan mode (for continuous measurement and display of the ACTUAL value, the MIN and MAX value of the measuring sequence) and DIFF mode with calculation of the difference between the ACTUAL measured value and a manually defined nominal thickness

Feature:

  • Measuring precision: 0,4% of [Max] ± 0,04 mm
  • Maximum thickness of coating (paints, lacquers or similar coatings which shall be eliminated): 3 mm
  • Overall dimensions W×D×H 31×69×130 mm
  • Battery operation, batteries as standard 2x 1.5 V AA, AUTO-OFF function to preserve the battery
  • Net weight approx. 0,25 kg

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart