Ultrasonic Thickness Gauge TN 230-0.1US, readout 0,1 mm, measuring frequency 5 MHz

Article no.: TN 230-0.1US
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Thickness measuring tool

Identification numbers & Classifications

Article number TN 230-0.1US
EAN / GTIN 4045761139879
Manufacturer number TN 230-0.1US
L-Number L40250 2151

Description

Description:

  • External sensor
  • Scan mode (10 measurements per sec.) or single point measuring mode possible
  • Internal memory for up to files (with up to TN 80-0.1US. values per file)
  • Selectable measuring units: mm, inch
  • Delivered in a robust carrying case

Feature:

  • Measuring precision: of [Max] ± 0,04 mm
  • Overall dimensions W×D×H 150×74×32 mm
  • Battery operation, batteries standard 2×1.5 V AA AUTO-OFF function to preserve the battery
  • Net weight approx. 0,25 kg

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart