Carbide Turning Insert - CCGT0602005MFP-SKS PR1725

Article no.: TLM40215
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 113.30 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for turning

Identification & Classification

Article number TLM40215
Copy
EAN / GTIN 4960664923328
Copy
Manufacturer number TLM40215
Copy
L-Number L22270 2851
Copy
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Carbide Turning Insert CCGT0602005MFP-SKS PR1725

Feature:

RE (GTC - Corner radius): 0.05 mm
S (GTC - Insert thickness): 2.38 mm
IFS (GTC - Insert mounting style code): 3
Corner radius (RE): 5
IC (GTC - Inscribed circle diameter): 6.35 mm
L (GTC - Cutting edge length): 6.448 mm
AN (GTC - Clearance angle major): 7 Degree
EPSR (GTC - Insert included angle): 80 Degree
Size: 602
Description: CCGT
TC (GTC - Tolerance class insert): G
COATING (GTC - Coating): MEGACOAT NANO PLUS
HAND (GTC - Insert hand): N
Grade: PR1725
Chip breaker: SKS

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart