Carbide Grooving Insert - GBA43R150-020GM PR1625

Article no.: TLL17620
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 261.80 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification & Classification

Article number TLL17620
Copy
EAN / GTIN 4960664873876
Copy
Manufacturer number TLL17620
Copy
L-Number L22310 814
Copy
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Carbide Grooving Insert GBA43R150-020GM PR1625

Feature:

ANR (GTC - Clearance angle flank right hand): 0 Degree
AN (GTC - Clearance angle major): 0 Degree
WT (GTC - Weight of item): 0.007 kg
REL (GTC - Corner radius left hand): 0.2 mm
RER (GTC - Corner radius right hand): 0.2 mm
PFS (GTC - Profile form): 1
CW (GTC - Cutting width): 1.5 mm
CEDC (GTC - Flute count): 3
ANL (GTC - Clearance angle flank left hand): 4 Degree
INSL (GTC - Insert length): 22 mm
Grooving width: 1,50
CECC (GTC - Cutting edge condition code): E
Description: GBA
CBMD (GTC - Chip breaker manufacturers designation): GM
COATING (GTC - Coating): MEGACOAT NANO
Grade: PR1625
HAND (GTC - Insert hand): R
TCE (GTC - Tipped cutting edge code): S

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart