Sash clamp, light TL 900

Article no.: TL90
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number TL90
    EAN / GTIN 4008158040752
    Manufacturer number TL90
    L-Number L80030 385

    Description

    Description:

    • Clamping force up to 9,900 N
    • Easily adjustable pressure plates
    • Crank handle
    • Very sturdy thanks to I-profile

    Feature:

    • Jaw dimensions w x h: 48x53 mm
    • Material / surface:
      • Cast steel base, coated
      • Sheet metal parts made of tempered steel, nickel-plated
      • Galvanized steel rail
      • Steel spindle, burnished
    • Wingspan: 900 mm

    Application:

    • Interior fittings
    • Metal construction
    • Shell construction
    • DIY
    • Furniture and joinery works
    • Carpentry and woodwork
    • Locksmith work
    • Powerful glueing

    Note:

    • Danger warnings:
      • Clamping tools are not suitable for lifting, pulling or transporting.
      • Clamping tools may only be clamped manually without using any auxiliary tools.
      • Improper use can cause personal injuries or material damage.
      • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
    • Care instructions:
      • Clean the rails with solvent
      • Clean and oil the spindle regularly
      • Clean in regular cycles, depending on the degree of soiling

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart