Sash clamp, light TL 1200

Article no.: TL120
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number TL120
EAN / GTIN 4008158040769
Manufacturer number TL120
L-Number L80030 378

Description

Description:

  • Clamping force up to 9,900 N
  • Easily adjustable pressure plates
  • Crank handle
  • Very sturdy thanks to I-profile

Feature:

  • Jaw dimensions w x h: 48x53 mm
  • Material / surface:
    • Cast steel base, coated
    • Sheet metal parts made of tempered steel, nickel-plated
    • Galvanized steel rail
    • Steel spindle, burnished
  • Wingspan: 1200 mm

Application:

  • Interior fittings
  • Metal construction
  • Shell construction
  • DIY
  • Furniture and joinery works
  • Carpentry and woodwork
  • Locksmith work
  • Powerful glueing

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent
    • Clean and oil the spindle regularly
    • Clean in regular cycles, depending on the degree of soiling

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart