Carbide Turning Insert - TPGH110308R-H PR930

Article no.: TKT03745
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 95.60 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for turning

Identification & Classification

Article number TKT03745
Copy
EAN / GTIN 4960664169290
Copy
Manufacturer number TKT03745
Copy
L-Number L22270 3620
Copy
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Carbide Turning Insert TPGH110308R-H PR930

Feature:

RE (GTC - Corner radius): 0.8 mm
S (GTC - Insert thickness): 3.18 mm
IFS (GTC - Insert mounting style code): 4
IC (GTC - Inscribed circle diameter): 6.35 mm
LE (GTC - Cutting edge effective length): 7.5 mm
Corner radius (RE): 8
L (GTC - Cutting edge length): 10.998 mm
AN (GTC - Clearance angle major): 11 Degree
EPSR (GTC - Insert included angle): 60 Degree
Size: 1103
TC (GTC - Tolerance class insert): G
Chip breaker: H
Grade: PR930
COATING (GTC - Coating): PVD Coated Carbide
HAND (GTC - Insert hand): R
Description: TPGH

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart