Table clamp TK6 60/22

Article no.: TK6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Clamp

    Identification numbers & Classifications

    Article number TK6
    EAN / GTIN 4008158015255
    Manufacturer number TK6
    L-Number L80040 51

    Description

    Description:

    • Especially for DIY applications and domestic appliances
    • Special accessory for angle clamps WS 3/WS 6, screw clamp S 10 and K Body REVO parallel clamps KRE/KREV and KR/KRV to hold them to a work surface edge

    Feature:

    • Overhead: 22 mm
    • Bolts: Ø8 mm
    • Wingspan: 60 mm

    Application:

    • Interior fittings
    • DIY
    • Furniture and joinery works

    Note:

    • Danger warnings:
      • Clamping tools are not suitable for lifting, pulling or transporting.
      • Clamping tools may only be clamped manually without using any auxiliary tools.
      • Improper use can cause personal injuries or material damage.
      • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart