Stairway truck steel

Article no.: TK1328
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stair-climbing cart

Identification numbers & Classifications

Article number TK1328
EAN / GTIN 4017976113289
Manufacturer number TK1328
L-Number L90080 497

Description

Version:

disassembled

Description:

Tubular steel, with lifting blades made of steel plate, sturdy welded construction, powder coated, blue RAL 5007. Safety handles. With 2 pneumatic tyres on synthetic rims, hubs with roller bearings and 2 five-armed wheel spiders, each equipped with 5 TPE wheels 125 mm Ø, hubs with bush bearings. Curved top bar and transversal struts. For safe transport of circular items such as rolls, cans, buckets etc. Steel sheet front shovel mountable. Flat packed delivery.

Feature:

Total load capacity (kg): 200
Blade width (mm): 480
Blade depth (mm): 300
Total width (mm): 590
Total height (mm): 1300
Tyres: Pneumatic
Wheel size (mm): 260 x 85

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart