Test bench Shore TI-D, hardness test force 50 N, column length 25 cm

Article no.: TI-D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Test stand

    Identification numbers & Classifications

    Article number TI-D
    EAN / GTIN 4045761140240
    Manufacturer number TI-D
    L-Number L40250 2233

    Description

    Description:

    • For Shore hardness testing of plastics, leather etc
    • Glass plate: Providing a higher base hardness and superior accuracy
    • Mechanical construction: Robust design enables accurate measuring movements
    • Level adjustment: For the precise levelling of the base plate blate, e.g. for the correction of inhomogeneous test objects
    • Hardness measuring device is not included with the delivery

    Feature:

    • Stroke length: 15 mm
    • Maximum test object height: 63 mm
    • Base plate ⌀ 75 mm
    • Overall dimensions W×D×H TI-AC: 150×110×330 mm TI-D: 150×110×400 mm TI-ACL: 150×110×380 mm TI-DL: 150×110×380 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart