Milling Toolholder - MFLN70125R-6T-M

Article no.: THN08459
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Face mill

Identification & Classification

Article number THN08459
Copy
EAN / GTIN 4960664910724
Copy
Manufacturer number THN08459
Copy
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Milling Toolholder MFLN70125R-6T-M

Feature:

AN (GTC - Clearance angle major, Pos. A): 0 Degree
CNSC (GTC - Coolant entry style code): 0
CXSC (GTC - Coolant exit style code): 0
RMPX (GTC - Ramping angle maximum): 0 Degree
RE (GTC - Corner radius, Pos. A): 1.6 mm
WT (GTC - Weight of item): 3.4 kg
Number of inserts: 6
ZEFF (GTC - Face effective cutting edge count): 6
ZEFP (GTC - Peripheral effective cutting edge count): 6
W1 (GTC - Insert width, Pos. A): 12.5 mm
S (GTC - Insert thickness, Pos. A): 16.6 mm
Bore (DCON): 40
DCON (GTC - Connection diameter machine side): 40 mm
Height (OAL): 63
OAL (GTC - Overall length): 63 mm
Cutting angle: 70
KAPR (GTC - Tool cutting edge angle): 70 Degree
DC (GTC - Cutting diameter): 125 mm
BD (GTC - Body diameter): 137.8 mm
DCX (GTC - Cutting diameter maximum): 138 mm
CZCMS (GTC - Connection size code machine side): 400
RPMX (GTC - Rotational speed maximum): 3820 1/min
MIID (GTC - Master insert identification, position A): LOGU221616ER-GM
Diameter (DC): ø125
HAND (GTC - Cutting direction): R
BMC (GTC - Body material code): S
Internal coolant: Yes

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart