Milling Toolholder - MEC32-S32-200-17

Article no.: THN03355
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Face mill

Identification & Classification

Article number THN03355
Copy
EAN / GTIN 4960664396269
Copy
Manufacturer number THN03355
Copy
L-Number L22160 89
Copy
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Milling Toolholder MEC32-S32-200-17

Feature:

RE (GTC - Corner radius, Pos. A): 0.8 mm
CNSC (GTC - Coolant entry style code): 1
WT (GTC - Weight of item): 1.218 kg
Number of inserts: 2
ZEFF (GTC - Face effective cutting edge count): 2
ZEFP (GTC - Peripheral effective cutting edge count): 2
CXSC (GTC - Coolant exit style code): 3
S (GTC - Insert thickness, Pos. A): 4.9 mm
RMPX (GTC - Ramping angle maximum): 5 Degree
IC (GTC - Inscribed circle diameter, Pos. A): 9.6 mm
W1 (GTC - Insert width, Pos. A): 9.6 mm
AN (GTC - Clearance angle major, Pos. A): 15 Degree
APMX (GTC - Depth of cut maximum): 15.7 mm
Insert size: 17
L (GTC - Cutting edge length, Pos. A): 17 mm
BD (GTC - Body diameter): 31 mm
Shank diameter (DCON): 32
DC (GTC - Cutting diameter): 32 mm
DCON (GTC - Connection diameter machine side): 32 mm
LU (GTC - Usable length): 34.8 mm
OHX (GTC - Protruding length): 70 mm
EPSR (GTC - Cutting edge angle major, Pos. A): 80 Degree
Cutting angle: 90
KAPR (GTC - Tool cutting edge angle): 90 Degree
LS (GTC - Shank length): 135 mm
Total length (OAL): 200
LF (GTC - Functional length): 200 mm
OAL (GTC - Overall length): 200 mm
CZCMS (GTC - Connection size code machine side): 320
RPMX (GTC - Rotational speed maximum): 30000 1/min
Recess (LDN): 65,0
Shank type: Cylindrical
TCDCON (GTC - ISO-tolerance class connection bore diameter machine side): h7
Diameter (DC): ø32
HAND (GTC - Cutting direction): R
BMC (GTC - Body material code): S
Internal coolant: Yes

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart