Drilling Toolholder - S20-DRZ155310-05

Article no.: THD02531
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable drill

Identification & Classification

Article number THD02531
EAN / GTIN 4960664431267
Manufacturer number THD02531
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Drilling Toolholder S20-DRZ155310-05

Feature:

WT (GTC - Weight of item): 0.182 kg
RE (GTC - Corner radius, Pos. B): 0.3 mm
CNSC (GTC - Coolant entry style code): 1
NOF (GTC - Cutting edge count): 1
S (GTC - Insert thickness, Pos. B): 2.38 mm
L (GTC - Cutting edge length, Pos. B): 5.1 mm
IC (GTC - Inscribed circle diameter, Pos. B): 5.9 mm
AN (GTC - Clearance angle major, Pos. B): 7 Degree
BD (GTC - Body diameter 1st step): 14.6 mm
DC (GTC - Cutting diameter minimum): 15.5 mm
Shank diameter (DCON): 20
DCON (GTC - Connection diameter machine side): 20 mm
FLGT (GTC - Length bond): 23.93 mm
Collar diameter (DCSFMS): 27
DF (GTC - Flange diameter): 27 mm
LU (GTC - Usable length): 31 mm
LS (GTC - Shank length): 43 mm
Head length (LFS): 57
OHX (GTC - Protruding length): 57 mm
EPSR (GTC - Cutting edge angle major, Pos. B): 87 Degree
Total length (OAL): 100
OAL (GTC - Overall length): 100 mm
SIG (GTC - Point angle 1st step): 166 Degree
CZCMS (GTC - Connection size code machine side): 200
Drilling depth (Rdd): 2XD
Drilling depth (LU): 31,0
Diameter (DC): ø15,50
HAND (GTC - Cutting direction): R
BMC (GTC - Body material code): S
Internal coolant: Yes
MIID (GTC - Master insert identification, inside cutting edge, 1st step): ZCMT050203

Services & product advisors

Login

Your contact person
To shopping cart