Turning Toolholder - S10H-SCLCR04-08AE

Article no.: THC11622
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp toolholder

Identification & Classification

Article number THC11622
Copy
EAN / GTIN 4960664541317
Copy
Manufacturer number THC11622
Copy
L-Number L22410 95
Copy
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Turning Toolholder S10H-SCLCR04-08AE

Feature:

CNSC (GTC - Coolant entry style code): 0
CXSC (GTC - Coolant exit style code): 0
RE (GTC - Corner radius, Pos. A): 0.2 mm
S (GTC - Insert thickness, Pos. A): 1.8 mm
HF (GTC - Functional height): 3.7 mm
Insert size: 4
WF (GTC - Functional width): 4 mm
IC (GTC - Inscribed circle diameter, Pos. A): 4.3 mm
AN (GTC - Clearance angle major, Pos. A): 7 Degree
Minimum drill diameter: 8
DMIN (GTC - Minimum bore diameter): 8 mm
H (GTC - Shank height): 9 mm
Shank diameter (DCON): 10
DCON (GTC - Connection diameter machine side): 10 mm
GAMO (GTC - Rake angle orthogonal): 11 Degree
Head length (LH): 37
KAPR (GTC - Tool cutting edge angle): 95 Degree
Total length (OAL): 100
CZCMS (GTC - Connection size code machine side): 100
LF (GTC - Functional length): 100 mm
OAL (GTC - Overall length): 100 mm
MIID (GTC - Master insert identification): CCGT040102
Internal coolant: No
HAND (GTC - Cutting direction): R
Type: Right
Material: Steel

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart