Malleable cast iron screw clamp TGRC 400/140

Article no.: TGRC40S14
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Clamp

    Identification numbers & Classifications

    Article number TGRC40S14
    EAN / GTIN 4008158013916
    Manufacturer number TGRC40S14
    L-Number L80030 338

    Description

    Description:

    • Clamping force up to 5,500 N
    • Ergonomically shaped wood handle
    • With protective caps on the clamping surfaces
    • Stable solid flat rail with serration

    Feature:

    • Overhead: 140 mm
    • Material / surface:
      • Upper and lower parts made of reinforced malleable cast iron, powder coated
      • Hollow profile rail made of steel, cold drawn, galvanized
      • Spindle with trapezoidal thread made of steel rolled, burnished
      • Wooden handle, water-based lacquer
      • Pressure plate made of steel, cold pressed, galvanized
      • Plastic protective caps
    • Rail: 32x10 mm
    • Wingspan: 400 mm

    Application:

    • Interior fittings
    • Shell construction
    • DIY
    • Furniture and joinery works
    • Kitchen construction and shop fitting
    • Carpentry and woodwork
    • Powerful and rigid clamping

    Note:

    • Danger warnings:
      • Clamping tools are not suitable for lifting, pulling or transporting.
      • Clamping tools may only be clamped manually without using any auxiliary tools.
      • Improper use can cause personal injuries or material damage.
      • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
    • Care instructions:
      • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
      • Clean the rails with solvent
      • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
      • Clean the fluting on the rails with a steel brush
      • Clean and oil the spindle regularly
      • If the lower part slips, turn the grub screw a 1/4 turn further (TG, KRE, KREV only)
      • Clean and oil the pressure plate regularly

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart