Heavy duty malleable cast iron screw clamp TGKR 2000/120

Article no.: TGKR200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number TGKR200
EAN / GTIN 4008158011660
Manufacturer number TGKR200

Description

Description:

  • Clamping force up to 6,500 N
  • Strengthened design for higher clamping force and wider opening widths
  • Ergonomically shaped wood handle
  • Stable solid flat rail with serration

Feature:

  • Overhead: 120 mm
  • Material / surface:
    • Upper and lower parts made of reinforced malleable cast iron, powder coated
    • Hollow profile rail made of steel, cold drawn, galvanized
    • Spindle with trapezoidal thread made of steel rolled, burnished
    • Wooden handle, water-based lacquer
    • Pressure plate made of steel, cold pressed, galvanized
  • Rail: 35x11 mm
  • Wingspan: 2000 mm

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
    • Clean the fluting on the rails with a steel brush
    • Clean and oil the spindle regularly
    • If the lower part slips, turn the grub screw a 1/4 turn further (TG, KRE, KREV only)
    • Clean and oil the pressure plate regularly

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart