Malleable cast iron screw clamp TG-2K 160/80

Article no.: TG16-2K
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number TG16-2K
EAN / GTIN 4008158029979
Manufacturer number TG16-2K
L-Number L80030 37

Description

Description:

  • Clamping force up to 6,000 N
  • High‐quality 2‐component plastic handle
  • Pressure plates can be replace by hand – no tools required (from 80 mm throat depth)
  • With protective caps on the clamping surfaces
  • Stable profiled rail with serration
  • BESSEY anti‐slip system (from 80 mm throat depth)

Feature:

  • Overhead: 80 mm
  • Material / surface:
    • Upper and lower parts made of reinforced malleable cast iron, powder coated
    • Hollow profile rail made of steel, cold drawn, galvanized
    • Spindle with trapezoidal thread made of steel rolled, burnished
    • Handle made of 2-component plastic
    • Pressure plate made of steel, cold pressed, galvanized
    • Plastic protective caps
  • Rail: 25x6 mm
  • Wingspan: 160 mm

Advantage:

Integrated BESSEY anti-slip system
  • Maximum safety is available with the integrated BESSEY anti-slip system, when clamping with a throat depth of 80 mm or more. A set screw that is molded into the sliding arm interlocks with the serration on the rail. This effectively prevents the clamp from dislodging or slipping away.
Reinforced malleable iron clamps
  • Both the upper and lower sections are produced from high-quality malleable iron and reinforced by shafts. The powder coating protects against corrosion and the characteristic shaft profile works as a reliable reinforcement against torsion forces.
High‐quality profiled rail
  • The BESSEY profiled rail from our own drawing plant has been especially optimised for clamps. The serration on six faces additionally prevents the clamp from slipping.
Pressure plate
  • For enhanced serviceability the pressure plate can be changed with no need for tools. It can be replaced very easily and quickly.

Application:

  • Interior fittings
  • Shell construction
  • DIY
  • Furniture and joinery works
  • Kitchen construction and shop fitting
  • Carpentry and woodwork
  • Powerful and rigid clamping

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
    • Clean the fluting on the rails with a steel brush
    • Clean and oil the spindle regularly
    • If the lower part slips, turn the grub screw a 1/4 turn further (TG, KRE, KREV only)
    • Clean and oil the pressure plate regularly

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart