Coating thickness gauge - FE/NFE extern TG 1250-0.1FN, Max (µm) 100 µm; 1250 µm, readout (µm) 0,1 µm; 1 µm

Article no.: TG 1250-0.1FN
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Thickness measuring tool

Identification numbers & Classifications

Article number TG 1250-0.1FN
EAN / GTIN 4045761140110
Manufacturer number TG 1250-0.1FN
L-Number L40250 2238

Description

Description:

  • LCD display, backlit, display of all information at a glance
  • Offset-Accur: This function allows you to adjust the instrument precisely on the locally measured range by a two-point calibration. This results in a superior accuracy of approx. 1 % of the measured value
  • Scan mode allows continuous measurement or single point measuring mode
  • Mini Statistics Kit: displays the measured result, the average value and the max and the min value
  • Internal data memory for up to 99 values
  • Selectable measuring units: μm, inch (mil)
  • Base plate and calibration foils included
  • Data interface RS-232 standard
  • Delivered in a robust carrying case
  • External sensor for difficult-to-access measurements

Feature:

  • Measurement precision: - Standard: of measured value or ± 2,5 μm - Offset-Accur: of measured value or ± 1 μm
  • Minimum thickness of base material: 300 µm
  • Overall dimensions W×D×H 126×65×35 mm
  • Battery operation, batteries standard 2×1.5 V AAA

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart