Door frame straightening clamp TFM-2K

Article no.: TFM-2K
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification & Classification

Article number TFM-2K
Copy
EAN / GTIN 4008158040714
Copy
Manufacturer number TFM-2K
Copy
L-Number L80030 343
Copy
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Description:

  • For quick, precise aligning and fixing of door frames
  • The intelligent companion for the BESSEY door frame clamp TU and TMS

Feature:

  • Overhead: 70 mm
  • Material / surface:
    • Upper and lower part made of reinforced PA6 plastic
    • Galvanized steel rail
    • Spindle with trapezoidal thread made of steel rolled, burnished
    • Handle made of 2-component plastic
    • Pressure plate made of steel, cold pressed, galvanized
    • Plastic protective caps
  • Travel: 35 mm

Application:

  • Interior fittings
  • Door and window construction

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent
    • Clean and oil the spindle regularly

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart