Digital coating thickness gauge

Article no.: TF 1250-0.1FN
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Thickness measuring tool

    Identification numbers & Classifications

    Article number TF 1250-0.1FN
    EAN / GTIN 4045761140127
    Manufacturer number TF 1250-0.1FN
    L-Number L40250 2305

    Description

    Description:

    {LCD Graphic} display, backlit, display of all information at a glance Offset-Accur: This function allows you to adjust the instrument precisely on the locally measured range by a two-point calibration. This results in a superior accuracy of approx. 1 % of the measured value Scan mode allows continuous measurement or single point measuring mode Mini Statistics Kit: displays the measured result, the average value and the max and the min value Internal data memory for up to 99 values Selectable measuring units: μm, inch (mil) Base plate and calibration foils included Data interface RS-232 standard Delivered in a robust carrying case, Abb. SAUTER TF

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart