SC Drill 4.10 3xD HA IC - KDA0410X03S060C

Article no.: TDJ00274
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Jobber drill

Identification & Classification

Article number TDJ00274
Copy
EAN / GTIN 4960664953776
Copy
Manufacturer number TDJ00274
Copy
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

SC Drill 4.10 3xD HA IC KDA0410X03S060C

Feature:

PL (GTC - Point length): 0.7 mm
CCFMS (GTC - Connection code form at machine side): 1
Number of flutes: 2
NOF (GTC - Flute count): 2
CNSC (GTC - Coolant entry style code): 4
CXSC (GTC - Coolant exit style code): 4
DC (GTC - Cutting diameter minimum): 4.1 mm
DCON (GTC - Connection diameter machine side): 6 mm
LU (GTC - Usable length): 17.8 mm
LCF (GTC - Length chip flute): 24 mm
FHA (GTC - Flute helix angle): 30 Degree
OHX (GTC - Protruding length): 30 mm
Shank length (LS): 36
LS (GTC - Shank length): 36 mm
CZCMS (GTC - Connection size code machine side): 60
Total length (OAL): 66
OAL (GTC - Overall length): 66 mm
Point angle (SIG): 140
SIG (GTC - Point angle 1st step): 140 Degree
Flute length (LCF): 24,0
Drilling depth (Rdd): 3xD
Shank diameter (DCON): 6,00
COATING (GTC - Coating): AlCr PVD
Coating: Coated
BMC (GTC - Body material code): H
TCDCON (GTC - ISO-tolerance class connection bore diameter machine side): h6
Diameter (DC): ø4,10
FHH (GTC - Flute helix hand): R
HAND (GTC - Cutting direction): R
Tool material: Solid carbide
Internal coolant: Yes
CCTMS (GTC - Connection code type machine side): ZYL

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart