Solid carbide drills - 2ZDK030HP-3D-OH

Article no.: TDG40001
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Jobber drill

Identification & Classification

Article number TDG40001
Copy
EAN / GTIN 4960664912674
Copy
Manufacturer number TDG40001
Copy
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Solid carbide drills 2ZDK030HP-3D-OH

Feature:

PL (GTC - Point length): 0 mm
CCFMS (GTC - Connection code form at machine side): 1
Number of flutes: 2
NOF (GTC - Flute count): 2
DC (GTC - Cutting diameter minimum): 3 mm
DCON (GTC - Connection diameter machine side): 3 mm
CNSC (GTC - Coolant entry style code): 4
CXSC (GTC - Coolant exit style code): 4
LCF (GTC - Length chip flute): 13.5 mm
OHX (GTC - Protruding length): 16.5 mm
CZCMS (GTC - Connection size code machine side): 30
FHA (GTC - Flute helix angle): 30 Degree
LS (GTC - Shank length): 52.5 mm
Shank length (LS): 53
Total length (OAL): 68
OAL (GTC - Overall length): 68 mm
Point angle (SIG): 180
SIG (GTC - Point angle 1st step): 180 Degree
Flute length (LCF): 13,5
Shank diameter (DCON): 3,00
Drilling depth (Rdd): 3xD
Coating: Coated
BMC (GTC - Body material code): H
TCDCON (GTC - ISO-tolerance class connection bore diameter machine side): h5
COATING (GTC - Coating): MEGACOAT NANO
Diameter (DC): ø3,00
FHH (GTC - Flute helix hand): R
HAND (GTC - Cutting direction): R
Tool material: Solid carbide
Internal coolant: Yes
CCTMS (GTC - Connection code type machine side): ZYL

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart