Ultrasonic Thickness Gauge TD 225-0.1US, readout 0,1 mm, measuring frequency 5 MHz

Article no.: TD 225-0.1US
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Thickness measuring tool

Identification numbers & Classifications

Article number TD 225-0.1US
EAN / GTIN 4045761140097
Manufacturer number TD 225-0.1US
L-Number L41080 3

Description

Description:

  • External sensor for difficult-to-access measuring points
  • Data interface RS-232, included
  • Base plate for adjustment incorporated
  • Selectable measuring units: mm, inch
  • Delivered in a robust carrying case

Feature:

  • Measuring precision: 0,5% of [Max] + 0,1 mm
  • Overall dimensions W×D×H 30×65×120 mm
  • Battery operation, batteries standard 4×1.5 V AAA, AUTO-OFF function to preserve the battery
  • Net weight approx. 0,20 kg

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart