Mobile creeper, 2 lockable bin drawers, 360° swivelling, handle, large seat

Article no.: TCS-P1
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Assembly trolley

Identification & Classification

Article number TCS-P1
EAN / GTIN 3662424156441
Manufacturer number TCS-P1
L-Number L60130 11704
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Keeps tools tidy and close at hand
  • 2 box drawers for bulky tools such as power tools, cans and spray cans, both have 1 insert for organised storage
  • Compatible with FACOM foam and plastic inserts
  • Drawers lockable
  • 1 can holder, can be positioned at the front or back
  • 1 plastic insert for small parts on the top of the box Easy to move
  • Robust 80 mm wheels, 4 swivel; 2 with brake
  • Transport handle - no need to kneel down to move Comfortable, back and knee-friendly work
  • Extra-wide seat, 47 cm high, high-density foam (30 kg/m3) - PVC cover
  • Padded backrest - PVC cover L581XT540XH840 with handle, 470 mm without handle
  • Weight: 35 kg

Feature:

  • d[mm]: 545
  • W [mm]: 580
  • [kg]: 77

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart