Sash clamps TB 2500

Article no.: TB250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number TB250
EAN / GTIN 4008158008035
Manufacturer number TB250
L-Number L80030 151

Description

Description:

  • Clamping force up to 14,000 N
  • With attached locking bolt
  • Tommy bar
  • Sturdy thanks to T‐profile

Feature:

  • Jaw dimensions w x h: 66x43 mm
  • Material / surface:
    • Cast steel base, coated
    • Galvanized steel rail
    • Spindle with trapezoidal thread made of steel rolled, burnished
  • Wingspan: 2500 mm

Application:

  • Interior fittings
  • Furniture and joinery works
  • Powerful glueing

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent
    • Clean and oil the spindle regularly
    • Clean in regular cycles, depending on the degree of soiling

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart