Coating thickness gauge - FE extern TB 2000-0.1F, Max (µm) 100 µm; 2000 µm, readout (µm) 0,1 µm; 1 µm

Article no.: TB 2000-0.1F
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Thickness measuring tool

    Identification numbers & Classifications

    Article number TB 2000-0.1F
    EAN / GTIN 4045761140042
    Manufacturer number TB 2000-0.1F
    L-Number L40250 2211

    Description

    Description:

    • External sensor for difficult-to-access measurements
    • Base plate and calibration foils included
    • Delivered in a robust carrying case
    • Offset-Accur: This function allows you to adjust the instrument precisely on the locally measured range by a two-point calibration. This results in a superior accuracy of approx. 1 % of the measured value
    • Selectable measuring units: μm, inch (mil)
    • Auto-Power-Off
    • Specifically designed for the automobile industry, Precision: Standard of measured valueThe software AFH FD resp. AFH LD is compatible with all instruments of series SAUTER FC, FH, FL

    Feature:

    • Measurement precision: - Standard: of measured value - Offset-Accur: of measured value
    • Smallest sample surface (radius)
    • Type F - Convex: 1,5 mm - Flat: 6 mm - Concave: 25 mm
    • Type N - Convex: 3 mm - Flat: 6 mm - Concave: 50 mm
    • Minimum thickness of base material: 300 µm
    • Overall dimensions W×D×H
    • Battery operation, batteries standard 4×1.5 V AA

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart