Coating thickness gauge - FE/NFE extern TB 1000-0.1FN, Max (µm) 100 µm; 1000 µm, readout (µm) 0,1 µm; 1 µm

Article no.: TB 1000-0.1FN
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Thickness measuring tool

Identification numbers & Classifications

Article number TB 1000-0.1FN
EAN / GTIN 4045761139992
Manufacturer number TB 1000-0.1FN
L-Number L40250 2144

Description

Description:

  • External sensor for difficult-to-access measurements
  • Base plate and calibration foils included
  • Delivered in a robust carrying case
  • Offset-Accur: This function allows you to adjust the instrument precisely on the locally measured range by a two-point calibration. This results in a superior accuracy of approx. 1 % of the measured value
  • Selectable measuring units: μm, inch (mil)
  • Auto-Power-Off

Feature:

  • Measurement precision: - Standard: of measured value - Offset-Accur: of measured value
  • Smallest sample surface (radius)
  • Type F - Convex: 1,5 mm - Flat: 6 mm - Concave: 25 mm
  • Type N - Convex: 3 mm - Flat: 6 mm - Concave: 50 mm
  • Minimum thickness of base material: 300 µm
  • Overall dimensions W×D×H
  • Battery operation, batteries standard 4×1.5 V AA

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart