Carbide Turning Insert - TNMG160408R-ST CA515

Article no.: TAB06273
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 75.50 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for turning

Identification & Classification

Article number TAB06273
Copy
EAN / GTIN 4960664677603
Copy
Manufacturer number TAB06273
Copy
L-Number L22200 484
Copy
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Carbide Turning Insert TNMG160408R-ST CA515

Feature:

AN (GTC - Clearance angle major): 0 Degree
RE (GTC - Corner radius): 0.8 mm
IFS (GTC - Insert mounting style code): 2
S (GTC - Insert thickness): 4.76 mm
Corner radius (RE): 8
IC (GTC - Inscribed circle diameter): 9.525 mm
LE (GTC - Cutting edge effective length): 10 mm
L (GTC - Cutting edge length): 16.498 mm
EPSR (GTC - Insert included angle): 60 Degree
Size: 1604
Grade: CA515
COATING (GTC - Coating): CVD Coated Carbide
TC (GTC - Tolerance class insert): M
HAND (GTC - Insert hand): R
Chip breaker: ST
Description: TNMG

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart