Extractor set, 7 pieces, MBOX

Article no.: SXE.J7MGRPPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screw extractor

Identification numbers & Classifications

Article number SXE.J7MGRPPB
EAN / GTIN 3662424160127
Manufacturer number SXE.J7MGRPPB
L-Number L60130 10219

Description

Description:

  • Reuse fasteners: No Foreign Object Damage hazard, as the fastener is not expanded by a conical shape
  • Time saving: Due to the additional holder on the workpiece, the fastener can be easily loosened again or screwed in again.
  • Any direction of rotation is possible: Due to the Facom OGV receptacle, it is not necessary to determine beforehand in which direction the broken fastener will rotate
  • Can also be used for tightening: Due to the OGV profile, the product can also be used as a socket wrench

Feature:

  • H [mm]: 59
  • L [mm]: 210
  • [g]: 450

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart