Extractor, 2.5 mm

Article no.: SXE.1GRPFOR
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extractor tool

Identification numbers & Classifications

Article number SXE.1GRPFOR
EAN / GTIN 3662424159053
Manufacturer number SXE.1GRPFOR
L-Number L60130 10971

Description

Description:

  • S2 tool steel drill bits are precision machined for use on damaged screws Patented foreign body removal sleeve allows easier removal of stripped screws Length: 70 mm

Feature:

  • D [mm]: 5
  • L [mm]: 70
  • [g]: 11

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart