Sound level meter - class I SW 1000

Article no.: SW 1000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Noise level meters

Identification numbers & Classifications

Article number SW 1000
EAN / GTIN 4045761200845
Manufacturer number SW 1000

Description

Description:

  • Ideal for measurements for workplaces outdoor, e.g. at airports, on building sites, in road construction etc. with broad access to spectrum thanks to the highly-accurate 24-Bit A/D converter
  • Floating point evaluation for higher level of accuracy and better stability
  • The optimised analogue frontend switch reduces the ambient noise and increases the linear measuring range
  • A specially-developed algorithm permits a compliant dynamic range of more than 120 dB! (SW 1000: 123 dB, SW 2000: 122 dB)
  • Three profiles and 14 user-defined measurements can be calculated in parallel with different frequency and time weighting
  • LN statistics and display of the graph showing the progression of time
  • User-defined integral interval measurement up to a maximum of 24 hours is possible
  • Frequency weighting (filter) A, B, C, Z
  • Time interval during measurement: F (fast), S (slow), I (pulse)
  • Peak Hold Mode to capture peaks
  • Octavo function for targeted sound analysis
  • TRACK function with graphic display of a measurement
  • Calibration mode (with optional calibrator)
  • Trigger mode: external start/stop of measurement via 3.5 mm connector
  • Automatic measurement for timer function is possible
  • You can select the frequency for recording measurements: 10, 5, 2 Hz
  • Operating languages: GB, DE, FR, ES, PT

Feature:

  • Applicable standards:IEC61672-1:2014-07GB/T3785.1–20101/1 Octavo in accordance with IEC 61260:2014
  • ½ microphone
  • Permissible ambient temperature -10 °C,-10 °C / 60 °C,60 °C
  • Output (direct or alternating current) AC (max 5 VRMS), DC (10 mV/DB)
  • Mains operation as standard
  • Battery operation, 4x 1.5 V AA, as standard, operating time up to 10 h,10 h
  • Overall dimensions W×D×H 300×80×36 mm,300×80×36 mm
  • Net weight approx. 0,70 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart