Flooring and clamping system SVH 7600

Article no.: SVH760
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number SVH760
    EAN / GTIN 4008158032108
    Manufacturer number SVH760
    L-Number L80040 69

    Description

    Description:

    • For laying parquet, laminated and panel flooring
    • SVH with spacer and band of high-strength polyester
    • SVH 400 and SVG – on carded hang pack

    Feature:

    • Tape: 25x1 mm
    • Material / surface:
      • Sheet metal parts made of high-strength steel, galvanized
      • Fasteners made of steel, galvanized or phosphated
      • Polyester band
    • Tear resistance: 5000 N
    • Wingspan: 7600 mm

    Application:

    • Interior fittings
    • Parquet and laminate work
    • Clamp large-area, smooth sheet material
    • For laying parquet, laminated and panel flooring

    Note:

    • Danger warnings:
      • Clamping tools are not suitable for lifting, pulling or transporting.
      • Clamping tools may only be clamped manually without using any auxiliary tools.
      • Improper use can cause personal injuries or material damage.
      • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
    • Care instructions:
      • Clean the rails with solvent

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart