1/2″ XZN bit socket set, 8 pieces

Article no.: SV.J8B
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number SV.J8B
EAN / GTIN 3662424070570
Manufacturer number SV.J8B
L-Number L60130 10631

Description

Description:

  • Socket wrench set 1/2″ XZN M6-M12

Feature:

  • Weight in kilograms: 0,945

Supplied with:

  • 4 x screw inserts 1/2″ for XZN hollow screws - L 60 mm: SV.B M6 - M8 - M10 - M12
  • 4 x screw inserts 1/2″ for XZN hollow screws - L 100 mm: SV.LB M6 - M8 - M10 - M12
  • Empty case: BP.MBOXS
  • Hot-formed plate S (188 x 105 mm): PL.S04.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart