Telescopic drywall support STE 3700

Article no.: STE370
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ceiling support / assembly support

Identification numbers & Classifications

Article number STE370
EAN / GTIN 4008158041278
Manufacturer number STE370
L-Number L80030 417

Description

Description:

  • Resilient up to a maximum of 350 kg when the telescopic rod is fully retracted
  • Extremely stable construction due to highly durable steel pipes and non-slip PVC contact surfaces (9 x 7 cm)
  • Single-handed operation thanks to 2-component plastic handle with pump mechanism
  • Quick-slide button for rapid extension and retraction of the telescopic bar
  • Controllable holding force by turning the support on the grip
  • Application also on slopes due to continuously swivelling contact surfaces from -45° to +45°

Feature:

  • Load limit at max. Pull-out length: 65 kg
  • Load limit at min. Pull-out length: 350 kg
  • Material / surface:
    • Upper and lower part made of reinforced PA6 plastic
    • Steel tube, coated
    • Lever made of reinforced PA6 plastic
    • Plastic protective caps
  • Travel: 2070-3700 mm

Advantage:

Extremely secure hold
  • The support guarantees a reliable and secure hold:
    • due to robust design ensures a max load of 350 kg can be applied (dependent upon the size of support and length applied)
      • due to rubber PVC contact surfaces top and bottom
        • due to anti-slip system integrated in the grip
        Quick and accurate handling
        • The support can be precisely set to requirements, and safely released:
          • due to fixing in three steps: In order to pre-set the telescopic drywall support press the release button and extend the telescopic inner tube to the desired length. Fine adjustment takes place by pressing the pump lever until the system plate of the support lies against the workpiece. Then turn the grip clockwise until the desired holding force is attained (observe the max. load-bearing capacity)
            • due to releasing in two steps: First turn the telescopic drywall support anti-clockwise. As soon as no further holding force is present, press the release button to retract the inner tube.

Application:

  • Interior fittings
  • Shell construction
  • DIY
  • Staircase construction
  • Dry construction
  • Carpentry and woodwork
  • Fixes and supports during dry construction
  • Single-worker assembly

Note:

  • Danger warnings:
    • Read and observe the operating instructions.
    • The specified load limits must not be exceeded.
    • You may only use the telescopic drywall support on level and clean surfaces.
    • You must not apply lateral loads to the telescopic drywall support.
    • The telescopic drywall support may only be tensioned by hand without additional aids.
    • You may only use original spare parts.
    • Protect yourself with safety goggles and a safety helmet.
  • Care instructions:
    • Clean the rails with solvent
    • Clean and oil the spindle regularly

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart