High-performance clamp, extremely heavy duty STBVC 350/100

Article no.: STBVC35
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Clamp

    Identification numbers & Classifications

    Article number STBVC35
    EAN / GTIN 4008158021379
    Manufacturer number STBVC35
    L-Number L80070 133

    Description

    Description:

    • Clamping force up to 35,000 N at tightening torque of 105 Nm
    • Long life due to heat‐resistant pressure plate with sintered steel insert, which can be tilted up to 35°
    • With 19 mm hexagonal bolt on the end of the spindle
    • With wedge for fixing the sliding arm

    Feature:

    • Overhead: 100 mm
    • Material / surface:
      • Fixed and sliding bracket made of tempered steel, galvanized
      • Spindle with trapezoidal thread made of steel rolled and tempered, phosphated
      • Steel toggle, galvanized
      • Pressure plate made of steel, phosphated
    • Rail: 40x20 mm
    • Wingspan: 350 mm

    Application:

    • Metal construction
    • Locksmith work
    • High-performance clamping

    Note:

    • Danger warnings:
      • Clamping tools are not suitable for lifting, pulling or transporting.
      • Clamping tools may only be clamped manually without using any auxiliary tools.
      • Improper use can cause personal injuries or material damage.
      • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
    • Care instructions:
      • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
      • Clean the rails with solvent
      • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
      • Clean and oil the spindle regularly
      • If the rail is shiny, roughen both narrow sides with emery cloth (100 grain)
      • Clean and oil the pressure plate regularly

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart