Rafter clamp SPZ 800/140

Article no.: SPZ80K
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number SPZ80K
EAN / GTIN 4008158027425
Manufacturer number SPZ80K

Description

Description:

  • Clamping force up to 12,000 N
  • For all roofing and timber frame constructions
  • SPZ 80 K with 17 mm hexagonal bolt and heat‐resistant pressure plate with sintered steel insert, which can be tilted up to 35°

Feature:

  • Overhead: 140 mm
  • Material / surface:
    • Fixed and sliding bracket made of tempered steel, galvanized
    • Spindle with trapezoidal thread made of steel rolled and tempered, phosphated
    • Steel toggle, galvanized
    • Pressure plate made of steel, phosphated
  • Rail: 30x15 mm
  • Wingspan: 800 mm

Advantage:

Hammer-in tip
  • First of all, the tip is driven into the rafter. The clamp is then quickly closed, to allow you to start right away with powerful clamping.
Broad impact surface
  • The broad impact surface makes it easier to drive in the clamp.
Special tilting pressure plate
  • With the SPZ 80 K, the special tilting pressure plate ensures problem-free clamping even when working with sloping parts. It can be tilted by up to 35°.
Sturdy hexagonal bolt
  • The SPZ 80 K's tough hexagonal bolt allows powerful yet controlled tightening, with the help of a torque wrench.

Application:

  • Shell construction
  • Carpentry and woodwork
  • For clamping rafters and beams

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
    • Clean and oil the spindle regularly
    • If the rail is shiny, roughen both narrow sides with emery cloth (100 grain)
    • Clean and oil the pressure plate regularly

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart