MIXED SET JET.8M3A BLACK WITH 9 MODULES AND BOTTLE HOLDER

Article no.: SPOTLIGHTJET8MG
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number SPOTLIGHTJET8MG
EAN / GTIN 3148518721592
Manufacturer number SPOTLIGHTJET8MG
L-Number L60130 9530

Description

Description:

  • Workshop trolley JET.8GM3 with 9 modules

Feature:

  • 8 drawers 100% extendable; 6x 60mm (18 modules), 2x 130mm (6 modules)
  • Supplied with 10 divisions for 60mm high drawers
  • Dimensions overall (including wheels and worktop): L x D x H: 814 x 575 x 1,005mm
  • Load capacity per drawer 60 / 130mm: 20 / 25kg
  • Capacity per drawer 60 / 130mm: 15 / 30L
  • Static load capacity: 900kg
  • 4 wheels with 125mm diameter; 2 fixed and 2 swivel with fixed brake
  • Colour: body black 9005

Supplied with:

  • 1/4″ socket spanner (MOD.RL161-26)
  • 16 OGV® box-end spanners (MOD.440-1)
  • 1/2″ socket spanner (MOD.SL161-46)
  • 3 mechanic's pliers (MOD.CPEA0)
  • 2 adjustable pliers (MOD.PR11)
  • Hitting tools (MOD.MI7)
  • 9 open-end spanners (MOD.44-1 )
  • 8 PROTWIST® screwdrivers (MOD.AT2)
  • 8 PROTWIST® screwdrivers (MOD.AT1)
  • Workshop trolley black (JET.8NM3A)
  • 1 FREE bottle cage
Direct purchase

Sign in to your Account

To shopping cart