Luxmeter - internal sensor SP 200K, Max 200 lx; 2000 lx; 20000 lx; 200000 lx, measuring frequency 2 Hz

Article no.: SP 200K
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Illumination intensity measuring device

Identification numbers & Classifications

Article number SP 200K
EAN / GTIN 4045761200579
Manufacturer number SP 200K
L-Number L40250 1856

Description

Description:

  • Measures illumination in the workplace
  • By pressing the key, the current measured value can be frozen until the key is pressed again
  • Selectable measuring units: fc (foot-candle), lx
  • Rotatable sensor unit (+90 and -180°) for optimum alignment to the light source
  • Increased service life: Impact protection through delivery in a soft box with light protection
  • Option of fitting a stand on the rear of the housing, ¼″ thread
  • Easy to toggle between units at the press of a button
  • Sturdy protective cover for the photo sensor
  • Data-hold function, to freeze the current measurement
  • Track function for continuous recording of variable environmental conditions
  • Cosine correction for angular incident light
  • Photo sensor: silicon diode, filtered

Feature:

  • Net weight approx. 0,15 kg
  • Overall dimensions W×D×H 185×68×38 mm
  • Ready for use: Batteries included, 9 V block, operating time up to 200 h
  • Temperature error: ± 0,1 % von [Max]/°C
  • Measuring frequency: 2 Hz
  • Measurement precision up to 20.000 Lux: ± (5 % of the result + 10 scale intervals)
  • Measurement precision up to 20.000 Lux: ± (4 % of the result + 10 scale intervals)
  • Repeatability: ± 2 % of [Max]

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart