Heat Shrink Sheath with metal ″D″ ring 16 to 45 mm Safety Lock System

Article no.: SLS.G45
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number SLS.G45
EAN / GTIN 3662424052934
Manufacturer number SLS.G45
L-Number L60130 11584

Description

Description:

  • Shrink tubing with a strap and a metal ring in ″D″ shape. This solution allows you to attach an attachment point to any product and make it compatible with FACOM SLS lines and carabiners. Examples: Special tools, pens, spray cans, levers
  • The strap surrounds the heat shrink tubing for maximum strength and security
  • Fabric resistant to most common solvents
  • The heat shrink tubing has an adhesive that liquefies with heat as the tubing shrinks
  • Optimum shrink temperature: between 150 and 300° depending on the thickness and diameter of the tubing
  • Optimum adhesion to most substrates: Steel raw, chromed or phosphated, aluminium, wood, plastic

Feature:

  • d [mm]: 52
  • d min. - max. [mm]: 16 - 45
  • H [mm]: 50
  • W x L [mm]: 18 x 26
  • [g]: 40
  • [kg]: maxi.6.8

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart