Fitters' clamp SLM 300/120

Article no.: SL30M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number SL30M
EAN / GTIN 4008158034522
Manufacturer number SL30M

Description

Description:

  • Clamping force up to 8,500 N at tightening torque of 25 Nm
  • 20 % more clamping force per spindle rotation with optimised rail profile
  • Maximum safety due to the better linear transfer of force of the sliding arm
  • Long life due to heat-resistant pressure plate with sintered steel insert, which can be tilted up to 35°

Feature:

  • Overhead: 120 mm
  • Material / surface:
    • Fixed and sliding bracket made of tempered steel, galvanized
    • Spindle with trapezoidal thread made of steel rolled and tempered, phosphated
    • Steel toggle, galvanized
    • Pressure plate made of steel, phosphated
  • Rail: 28x11 mm
  • Wingspan: 300 mm

Advantage:

High stability
  • The optimised profile guarantees high clamping force build-up in the shortest time, while maintaining maximum stability and safety. The fixed bracket and pressure plate are manufactured in a single piece, and tempered, so are able to bear heavy loads and are resistant to torsion.
Forged sliding arm
  • The sliding arm has a shape that allows for more efficient transfer of force. As a result of its more linear transfer of force, the U‐shaped sliding arm offers maximum security with the heaviest of loads. You can rely on that.
Special tilting pressure plate
  • The heat-resistant pressure plate is replaceable and can be tilted up to 35° so it can even clamp on angled or sloping surfaces. It has an extremely long service-life due to the oil-soaked sintered steel insert's excellent sliding and emergency running properties.
Tempered spindle
  • The tempered spindle is particularly sturdy and wear‐resistant. This considerably increases its durability.

Application:

  • Metal construction
  • Locksmith work
  • High-performance clamping

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
    • Clean and oil the spindle regularly
    • If the rail is shiny, roughen both narrow sides with emery cloth (100 grain)
    • Clean and oil the pressure plate regularly

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart