1/2 in. Socket Set, 21 Pieces, DBOX, Pear-Head Ratchet With Push-Lock System

Article no.: SL.DBOX501
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number SL.DBOX501
EAN / GTIN 3148519454697
Manufacturer number SL.DBOX501
L-Number L60130 8495

Description

Description:

  • Assortment 1/2″ - drive elements, twelve-socket spanner, reversible ratchet , detection box, 21-pcs.

Feature:

  • H[mm]: 58
  • L[mm]: 340
  • D[mm]: 480
  • [kg]: 3.8

Supplied with:

  • Tight heavy duty 1/2″ reversible ratchet with lock: SL.171
  • 2 x 1/2″ extensions with lock: L 130mm (S.210RC) - L 250m (S.215RC)
  • Socket spanners 1/2″, twelve-sided: S.8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32 mm
  • Cardan joint 1/2″: S.240A
  • Empty case: BV.S1NANO

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart