1/2″ socket set, 21 pieces, DBOX, pear-head ratchet with push-lock system

Article no.: SL.DBOX500PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ratchet

    Identification numbers & Classifications

    Article number SL.DBOX500PB
    EAN / GTIN 3148519454512
    Manufacturer number SL.DBOX500PB
    L-Number L60130 9826

    Description

    Description:

    • Assortment 1/2″ - drive elements, hexagonal socket spanners, reversible ratchet , Detection-Box, 21-pcs.

    Feature:

    • H[mm]: 58
    • L[mm]: 340
    • D[mm]: 480
    • [kg]: 3.8

    Supplied with:

    • Tight heavy duty reversible ratchet 1/2″ with lock: SL.171
    • 2 x extensions 1/2″ with lock: S.210RC - S.215RC
    • Socket spanners 1/2″, hexagonal: SH.8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32 mm
    • Cardan joint 1/2″: S.240A

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart