1/2″ socket set, 22 pieces, DBOX, pear-head ratchet

Article no.: SL.DBOX412
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number SL.DBOX412
EAN / GTIN 3148519048018
Manufacturer number SL.DBOX412
L-Number L60130 10533

Description

Description:

  • Socket wrench set 1/2″ D-Box, 22 pcs.

Feature:

  • H[mm]: 58
  • L[mm]: 340
  • D[mm]: 180
  • [kg]: 3.8

Supplied with:

  • Dense heavy duty 1/2″ reversible ratchet - SL.161 socket spanner 1/2″: S - Socket spanner 1/2″, 12-edge, metric - 08 - 09 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 30 - 32
  • Drive element(s) 1/2″: Sliding handle 1/2″ - S.120A
  • S.S - Angle extension 1/2″ - L 130MM Packaging: Bi-material box S(L).DBOX4(12) - BV.S2NANO

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart