1/2″ socket set, 21 pieces, DBOX, Pear-Head Ratchet

Article no.: SL.DBOX1PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number SL.DBOX1PB
EAN / GTIN 3148519047806
Manufacturer number SL.DBOX1PB
L-Number L60130 10977

Description

Description:

  • Strength: fasteners and hinge axles made of metal
  • Stiff frame construction made of PCPBT polymer material: particularly shock-resistant and chemical-resistant
  • ″Soft″ areas made of cushioning thermoplastic elastomer: protection against shocks and scratches for the working environment
  • Time saving: quick recognition of socket dimensions when the box is open or The sockets are firmly fixed in their respective holders
  • The ″Detection BOX″ concept makes it possible to take stock even when the box is closed
  • The user can see directly at a glance whether tools are missing. Whether it is before leaving for a workstation or before leaving his place after work
  • This box thus fulfils the FOD (Foreign Object Damage) guidelines of the industry
  • Detecting missing tools = increased safety

Feature:

  • H [mm]: 58
  • L [mm]: 340
  • D [mm]: 180
  • [kg]: 3.7

Supplied with:

  • 1/2″ dustproof reversible ratchet SL.161
  • Extensions 130 u. 250 mm
  • S.240A universal universal joint
  • 6-socket spanner SH. 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart