1/2″ socket set, 23 pieces, MBOX, Pear-Head Ratchet with Push-Lock System

Article no.: SL.171-3P6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number SL.171-3P6
EAN / GTIN 3662424066719
Manufacturer number SL.171-3P6
L-Number L60130 9540

Description

Description:

  • Socket wrench set 1/2 SL.171, 23 pcs.

Feature:

  • H[mm]: 58
  • L[mm]: 309
  • D[mm]: 188
  • [kg]: 3.7

Supplied with:

  • 1 Sealed heavy-duty 1/2″ reversible ratchet with lock: SL.17
  • 19 nuts 1/2″, hexagonal, metric: S.H 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 30 - 32 mm
  • 2 extensions with 1/2″ lock: L 130 mm (S.210RC) - L 250 mm (S.215RC)
  • 1 gimbal 1/2″: S.240A
  • Supplied with a pictogram sheet to personalise your case
  • Empty case: BP.MBOXM
  • Hot moulded plate M (309 x 188 mm): PL.M01
  • Weight: 3.705 kg.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart